Beli Gergaji Acrylic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Mulai

    Rp97.900

    BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  2. HITACHI Hole Saw
    Mulai

    Rp579.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  3. BOSCH Mata Gergaji Jigsaw untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

  4. Motoyuki Tip Saw for Global Saw Metal Siding
    Mulai

    Rp1.099.900

    Motoyuki Tip Saw for Global Saw Metal Siding
    Deskripsi:
    Metal siding, aluminum siding, tin tin, printed board, acrylic board, plastic
    atribut:
    • Number of Teeth: 36
    • Hole Diameter (phi mm): 20
    • Blade Thickness (mm): 1
    • Compatible Material: Metal siding
    • Compatible Power Tool: Dust-proof, dust-collecting circular Saw/charging circular Saw/Power cutter
    • Cutting Capacity (mm): 1.2
    • Maximum Operating Speed (rpm): 13000
    • Outer Diameter d (mm): 100
    • TRUSCO Number: 288-0423
    • Table thickness (mm): 0.8
  5. BAHCO Mata Gergaji Jigsaw
    Mulai

    Rp109.900

    BAHCO Mata Gergaji Jigsaw
    atribut:
    • Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
  6. BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam
    Rating:
    100% of 100
    (2)
    Mulai

    Rp66.900

  7. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  8. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  9. Non Brand Lobby Duster Komplit Acrylic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  10. Star-M Hexagonal Shank Saw Drill
    Mulai

    Rp389.900

    Star-M Hexagonal Shank Saw Drill
    atribut:
    • Material: High speed steel (HSS) (Titanium coated)
    • Groove Length (mm): 63
    • Compatible drills: Impact drivers and electric drills
    • Shank Diameter (mm): 6.35
    • Total Length (mm): 102
  11. Tajima Smart-Saw
    Mulai

    Rp369.900

    Tajima Smart-Saw
    Deskripsi:
    -A push saw blade that is not easy for sawdust to fall in front, making it optimum for opening in the ceiling.-Have Smart Saw Series blades compatibility.-Easy-to-add-force R shape grip.-Suitable for electrical, equipment, and interior.-For opening gypsum boards and veneer, etc.
    atribut:
    • Blade Materials: Steel
    • Grip Material: Elastomer Resin
  12. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  13. Motoyuki Chip Saw for Global Saw Sheet Metal
    Mulai

    Rp1.099.900

    Motoyuki Chip Saw for Global Saw Sheet Metal
    atribut:
    • Outer Diameter x Blade Thickness x Inner Diameter (mm): 100 x 1.0 x 20
    • Blade Thickness (mm): 1
    • Inner Diameter (phi mm): 20
    • Cutting Capacity (mm): 1
    • Table thickness (mm): 0.8
    • Compatible Material: Metal siding/aluminum siding/tin, tin/printed board/acrylic Plate/plastic
    • Compatible Power Tool: Dust-proof, dust-collecting circular Saw/charging circular Saw/Power cutter
    • Maximum Operating Speed (rpm): 13000
    • Number of Teeth: 36
    • Outer Diameter d (mm): 100
    • TRUSCO Number: 127-2462
  14. INGCO Jig Saw
    Mulai

    Rp739.900

    INGCO Jig Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 570
    • Cutting Capacity (mm): Wood : 65, Steel : 8
    • No Load Speed (rpm): 800-3000
  15. Kennedy Mata Gergaji Jigsaw
    Mulai

    Rp31.900

    Kennedy Mata Gergaji Jigsaw
    Deskripsi:
    HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.
    atribut:
    • Shank type: T-shank
  16. Motoyuki Global Saw Universal Blade Tip Saw for Cutting Various Materials
    Mulai

    Rp639.900

    Motoyuki Global Saw Universal Blade Tip Saw for Cutting Various Materials
    Deskripsi:
    Wood, plastic, aluminum, iron
    atribut:
    • Blade Shape: CB
    • Number of Teeth: 56
    • Blade Thickness (mm): 1.5
    • Body Thickness (mm): 1
    • Compatible Power Tool: Dust collectors, dust circular Saw, circular Saw
    • Hole Diameter (mm): 20
  17. Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    Mulai

    Rp539.900

    Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC
    atribut:
    • Volume: 1 unit
    • Size: 30cm
  18. HiKOKI Jig Saw Blade
    Mulai

    Rp129.900

    HiKOKI Jig Saw Blade
    atribut:
    • Suitable For: CJ55/CJ55VA/CJ65VE/CJ65SC/CJ65TC/CJ65VC/CJ70V/CJ120/CJ120V
Daftar Harga Gergaji Acrylic Terbaru March 2026
BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususRp97.900
HITACHI Hole SawRp579.900
BOSCH Mata Gergaji Jigsaw untuk KayuRp56.900
Motoyuki Tip Saw for Global Saw Metal SidingRp1.099.900
BAHCO Mata Gergaji JigsawRp109.900
BOSCH Mata Gergaji Jigsaw Straight Cuts untuk LogamRp66.900
RYU Table SawRp1.099.900
KRISBOW Mesin Gergaji KayuRp629.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Non Brand Lobby Duster Komplit AcrylicRp149.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)